ELEC. MOISTURE SEALANT TAPE 3M 06147 2-1/2" X 10'
894.1222
- UNSPSC 31201502
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 8:26 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 2-1/2 in |
| Length | 10 ft |
| Thickness | 0.18 mm |
| Temperature Range | -18 °C to +38 °C (0 °F to +100 °F) |
| EAN | 4052713983480 |
Features
| Flexible over wide range of temperatures from -18 °C to +38 °C (0 °F to +100 °F) |
| Excellent resistance to abrasion, moisture, alkalis, acid copper corrosion and various weather conditions |
| Highly resistant to ultraviolet light |
| Insulates and seals all connections up to 600 V |
Review(s)
Product not yet rated.